Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corded Angle Grinders

Featuring a corded design that plugs into an electrical outlet, Corded Angle Grinders provide consistent, uninterrupted power to grind, cut, polish, or debur metals and other materials. Power grinders are equipped with a rotating disc or wheel that spins at high speeds to deliver performance during metalworking tasks, and they come with various switch options, such as slide, paddle, or trigger, to promote ergonomic operation and speed control.
36 Results
DeWalt® Corded Angle Grinders

DeWalt® Corded Angle Grinders

CompareImageSizeAmperageNo Load SpeedSwitch TypeLock OnModel #Price
DeWaltĀ® DWE402N 4-1/2" (115mm) Small Angle Grinder w/ No Lock-On
4-1/2 in
11 A
11,000 RPM
Paddle
No
WBB1811024$139.95
DeWaltĀ® 5" Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock-On
5 in in
13 A
-
Paddle
-
Ships Same Day
WBB3090775
$279.95
DeWaltĀ® DWE4012 4-1/2" 7.5-Amp Paddle Switch Corded Angle Grinder
4-1/2 in
7.5 A
12,000 RPM
Paddle
Yes
Ships Same Day
WBB1820357
$99.95
DeWaltĀ® 5" / 6" Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock
5/6 in in
13 A
-
Paddle
-
WBB3090772$309.95
DeWaltĀ® DWE4011 4-1/2" Small Angle Grinder w/ One-Touchā„¢ Guard
4-1/2 in
7 A
0 - 12,000 RPM
Slide
Yes
Ships Same Day
WB534216
$99.95
DeWaltĀ® DWE402 4-1/2" (115mm) Small Angle Grinder
4-1/2 in
11 A
11,000 RPM
Paddle
Yes
Ships Same Day
WBB1811023
$139.95
DeWaltĀ® 9" Angle Grinder, DWE4519, 4 HP, 6,500 RPM
9 in
15 A
6,500 RPM
Trigger
Yes
Ships Same Day
WBB1106647
$249.95
DeWaltĀ® 7" Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, Pipeline Cover
7 in in
-
-
Trigger
-
Ships Same Day
WBB3090780
$349.95
DeWaltĀ® DWE402K 4-1/2" (115mm) Small Angle Grinder Kit
4-1/2 in
10 A
11000 RPM
Paddle
Yes
Ships Same Day
WBB242873
$149.95
DeWaltĀ® 4-1/2" - 5" High Performance Paddle Switch Grinder With No Lock On
4-1/2 in in
13.0 A
-
Paddle
-
Ships Same Day
WBB3090781
$219.95
Showing 1-10 of 20 results
MilwaukeeĀ® Corded Angle Grinders

MilwaukeeĀ® Corded Angle Grinders

MakitaĀ® Corded Angle Grinders

MakitaĀ® Corded Angle Grinders

Bosch Corded Angle Grinders

Bosch Corded Angle Grinders

SkilĀ® Corded Angle Grinders

SkilĀ® Corded Angle Grinders

3M™ Corded Angle Grinders

3M™ Corded Angle Grinders