Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#6 Machine Screw Washer Zinc - Pkg of 10000

#6 Machine Screw Washer Zinc - Pkg of 10000

Item #: WBB427657

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $125.95

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4  Machine Screw Washer 18 8 Stainless Steel Black Oxide, Pkg of 1000

1/4 Machine Screw Washer 18 8 Stainless Steel Black Oxide, Pkg of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

#10 Flat Washer, Machine Screw, Package Of 100

#10 Flat Washer, Machine Screw, Package Of 100

#6 Flat Washer, Machine Screw, Package Of 100

#6 Flat Washer, Machine Screw, Package Of 100

#10 Machine Screw Washer Black Oxide - Pkg of 10000

#10 Machine Screw Washer Black Oxide - Pkg of 10000

#10 Machine Screw Washer Zinc - Pkg of 10000

#10 Machine Screw Washer Zinc - Pkg of 10000

#8 Machine Screw Washer Zinc - Pkg of 10000

#8 Machine Screw Washer Zinc - Pkg of 10000

#2 Flat Washer, Machine Screw, Package Of 100

#2 Flat Washer, Machine Screw, Package Of 100

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

6 Machine Screw Washer Zinc.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size #6

Product Details

  • Package Quantity 10000
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#6 Machine Screw Washer Zinc - Pkg of 10000

#6 Machine Screw Washer Zinc - Pkg of 10000

Item #: WBB427657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant