Lag Bolt for bolting down Parking Stops and Speed Bumbs. For use on concrete surfaces.
6" Metal Lag Bolt, Washer And Anchor Kit For GNR® Easy Rider Speed Bumps
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Width | 1/2 in |
Product Details
| Type | Hardware |
| Mounting Location | Concrete |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | GNRS960000 |
| Brand | GNR Technologies |
Related Products
A spiked speed bump is an easy way to control the movement of traffic, while deterring vehicles from entering and exiting in the same lane. With a retractable spiked design, the speed bump allows traffic to flow only in a single direction. When the vehicle enters in the correct direction the spikes will submerge into the construction of the bump allowing the vehicle to pass unobstructed. If the vehicle were to exit using the same lane, the spikes will not retract but continue to stand tall. Features: Connectible to additional spiked speed bumps Galvanized spikes Crossable at a maximum of ...
This portable speed bump system is designed to temporarily control traffic flow. Its unique patented design allows it to easily conform to virtually any road surface. Use these portable speed bumps to help protect children and control vehicle speeds, increasing school zone safety. Our portable speed bumps are available in a heavy-duty bag unit. This offers a convenient means of transport and storage. Also available as a permanent speed bump, offering the same durability and reliability as our portable speed bump units. Features: On demand speed bump, deploy only when needed All-weather, ...
The Guardian Fall Protection CB Anchor Series are perhaps the most proven fall protection anchors on the market. Intended for permanent applications, CB Anchors are compatible for installation onto wood, steel, and concrete substrates (fasteners are included for wood and steel applications). The anchor post functions to extend though roofing so that it is accessible both during and after roof construction, and is compatible for use with SRLs, vertical lifelines, horizontal lifelines, and shock absorbing lanyards. CB Anchors are composed of durable, galvanized steel, and are an excellent ...
✓ Impressive max capacity limit of 66,000 lbs. ✓ Suitable for both indoor and outdoor use. ✓ Easy to remove, transport, and install. The Global Industrial™ Portable Rubber Speed Bump is built for maintaining and controlling vehicles in high-traffic areas. Measuring at 48", this portable speed bump is made of UV rubber that absorbs impacts from vehicles of various weights, making it a perfect choice for parking lots, shipment yards, and more. The max capacity is 580 lbs. per square inch or 66,000 lbs. This speed bump requires 4 spikes. The end caps (sold ...
Help control drivers in dangerous areas while protecting people and property. One person installation makes them attractive for traffic control. Can be removed for seal coating, snow removal, or change of location. Constructed of lightweight recycled plastic. Resists marring by oil, road salt, sunlight and chemicals. Unlike lumber, it does not leach out polluting chemicals. Resists rotting, termite damage and corrosion. No costly painting or maintenance. Consult factory for tolerances and mold shrinkage. Hardware kits sold separately.