Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

6 Panel Display Tower, 5'9"H, Fabric - Mallard

6 Panel Display Tower, 5'9"H, Fabric - Mallard

Item #: WBB227254

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $898.00

$149.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Simply move, unlock and unfold partition to provide a full, extra large display area for various environments. Accepts push pins, tacks, staples and more with ease (not included). Made using 76% recycled material. This partition features sound absorbing fabric upholstery that provides a tackable surface. The panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. For mobility, this portable partition includes self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. 6 Panel Unit. 72"W x 69"H Overall. Mallard Finish.

Weights & Dimensions

  • Wheel Diameter 2 in
  • Width 72 in
  • Panel Width 36 in
  • Height 69 in
  • Thickness 3/4 in

Product Details

  • Assembly Required Assembled
  • Type Mobile Display Tower
  • Frame Color Family Black
  • Brand Screenflex
  • Package Quantity 1
  • Panel 6
  • Manufacturers Part Number DS606-DN
  • Wheel Type Rubber
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6 Panel Display Tower, 5'9"H, Fabric - Mallard

6 Panel Display Tower, 5'9"H, Fabric - Mallard

Item #: WBB227254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant