- Phillips #2 Power Bit x 6" SS
- S2 Modified Shock-Resistant Steel: Made from S2 modified shock resistant steel for professional performance and durability
Vega 6" Phillips #2 Power Bit, 1/4" Hex, S2 Steel, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Size | #2 in |
Product Details
| Type | Power Bit |
| Drive | 1/4 |
| Finish | Stainless Steel |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Phillips Power Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 1150P2SS |
| Tip Type | Phillips |
| Brand | Vega |