SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Wand Kit

ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Wand Kit

Item #: WBB1601294

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$700.00 up to 8% OFF

Price: $642.00

$107.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

ProTeam® Super CoachVac HEPA Backpack Vacuum w/ 14" Floor Tool, Wand Kit

ProTeam® Super CoachVac HEPA Backpack Vacuum w/ 14" Floor Tool, Wand Kit

ProTeam® Super CoachVac HEPA Vac Backpack w/14" Floor Tool, Telescoping Wand

ProTeam® Super CoachVac HEPA Vac Backpack w/14" Floor Tool, Telescoping Wand

ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Telescoping Wand

ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Telescoping Wand

Global Industrial™ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 1-1/2 Gallon Capacity

Global Industrial™ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 1-1/2 Gallon Capacity

Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.

Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Bissell DeepClean Essential® Deep Cleaning System - Bissell 1887

Bissell DeepClean Essential® Deep Cleaning System - Bissell 1887

Louisville 6' Fiberglass Step Ladder - 375 lb Cap. - FS1406HD

Louisville 6' Fiberglass Step Ladder - 375 lb Cap. - FS1406HD

Air Force® Master Blaster® Car And Motorcycle Dryer

Air Force® Master Blaster® Car And Motorcycle Dryer

ProTeam Super QuarterVac® HEPA Backpack Vacuum has a 6 Qt./6.6 L capacity, power 1188W, 9.9 Amp, airflow 150 CFM, static lift 100", sound level 67 dB, and weighs 10 lbs. Uses Intercept Micro Filter bag #100431. Comes w/kit #107098 which contains:
  • 14" Xover multi surface floor tool
  • 17" Crevice tool
  • 3" Dust brush
  • 5" Upholstery tool
  • 1-1/2" Static dissipating vacuum hose
  • 1-1/2" 2 Pc aluminum button lock wand
  • 50' Extension cord
  • 2 Intercept Micro Filter bags
The smaller yet equally powerful sibling of the Super CoachVac backpack vacuum, the Super QuarterVac is versatile enough for any sized cleaning professional. The quality built Super QuarterVac HEPA is a formidable tool for battling poor indoor air quality. Warranty covers: 3 years parts, labor and motor. Lifetime on molded body parts.

Weights & Dimensions

  • Depth 33 in
  • Width 14 in
  • Cord Length 50'
  • Height 14 in
  • Water Lift 100 in
  • Weight 10 lbs

Product Details

  • CFM 150 CFM
  • Capacity 1-1/2 gal
  • Amperage 9.9 A
  • Wattage 1188 W
  • Brand ProTeam
  • Material Plastic
  • Decibels 67
  • Filtration Four Level Filtration: HEPA mic
  • Manufacturers Part Number 107108
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Wand Kit

ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Wand Kit

Item #: WBB1601294

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Wand Kit
    ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Wand Kit
    ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Wand Kit
    ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Wand Kit
    ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Wand Kit
    ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Wand Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant