Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136168

MPN #: 4151-HL

Ingersoll Rand® 6" Random Orbital Air Sander w/ Hook & Loop Pad, 3/16" Orbit, 12000 RPM, 8 CFM

Product Description
This vacuum-ready, low-vibration air sander produces an ultra high-quality finish on every job. Extracting dust and particles through and around the pad, this tool keeps foreign matter away from the motor to ensure smooth operation.

Features:
  • Vacuum Ready: This random orbital air sander can connect to a number of central or portable vacuum system
  • Durability: Whether you drop it or use it in harsh conditions, this sander can withstand it
  • Performance: Equipped with a 12,000 RPM motor with a 5 mm (3/16") orbit, this sander always has a swirl-free finish
  • 0.15 kW Power
  • 150 mm (6") pad
  • Orbit 2.5 (3/32") and 5.0 mm (3/16")


PRICE
$219.95

This product will be restocked soon

Notify mewhen this product is back in stock
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2
Weight2 lbs
Orbit3/16 in
Pad Size6 in
Hose Size Inside Diameter5/16

Product Details

Max RPM12000 rpm
RPM12000 rpm
TypeRandom Orbital Air Sander
CFM8 CFM
Horsepower0.2 HP
ColorBlack
Series4151/52 Series
Power TypePneumatic
Air Inlet Thread Size (NPT)1/4 in
DescriptionRandom Orbital Air Sander
Package Quantity1
Manufacturers Part Number4151-HL
Average CFM8
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr