Recessed Lighting
Diameter
Shape
Length
Mounting Location
Width
Material
Height
Color
Price
Lithonia Lighting® LBR 6" Round Retrofit Downlight, 1000-2000 Lumens, 3000-5000K, Silver
Lumens
1000 - 2000
Color
Silver
Hubbell LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White
Lumens
1000
Color Temperature
3500 K
Color
White
Sunlite® LED Recessed Downlight Fixture, Steel, 15W, 1100 Lumens, 7-1/2"Dia., White, Pack of 6
Lumens
1100
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White
Lumens
950
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White
Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K,, White
Lumens
1200
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White
Contractor Select Juno RetroBasics 5"-6" LED Smooth Downlight Trim Kit, 860 Lumens, White
Lumens
860
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White