RETYZ 6" Releasable/Reusable Cable Ties, 18 lb. Tensile Strength, Green, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
VersaTie adapts to your workflow - whether you're organizing cables, bundling tools, or managing supplies. This reusable cable tie offers maximum flexibility and strength for general-purpose use in commercial, industrial, or residential settings. With its quick-release head and rugged body, VersaTie is your all-in-one solution for jobs big and small.
Introducing the VersaTie from RETYZ - a versatile cable tie solution designed for easy, non-destructive removal. With just two fingers, the Easy Release head can be squeezed and pulled, making it simple to add or remove cables without the need for cutting and risking damaged wires or cables.
Crafted from only the highest quality materials, the VersaTie is a reusable and durable solution that can be used numerous times without losing its 18lbs tensile strength.
The VersaTie features a unique design that makes it easy to use, even in tight spaces. It includes a Stable+ Backplate and Comfort Reflex Thumbpad that make releasing effortless, and the smooth underside of the cable tie ensures that it can be easily released under tension every time without damaging the cables.
Designed for both indoor and outdoor use, the VersaTie offers ultimate UV protection, ensuring that it can stand up to harsh environments all day, every day.
With the VersaTie from RETYZ, you get the best of both worlds - the strength and durability of nylon zip ties, combined with the reusability and convenience of a cable tie that can be released and repositioned effortlessly
Introducing the VersaTie from RETYZ - a versatile cable tie solution designed for easy, non-destructive removal. With just two fingers, the Easy Release head can be squeezed and pulled, making it simple to add or remove cables without the need for cutting and risking damaged wires or cables.
Crafted from only the highest quality materials, the VersaTie is a reusable and durable solution that can be used numerous times without losing its 18lbs tensile strength.
The VersaTie features a unique design that makes it easy to use, even in tight spaces. It includes a Stable+ Backplate and Comfort Reflex Thumbpad that make releasing effortless, and the smooth underside of the cable tie ensures that it can be easily released under tension every time without damaging the cables.
Designed for both indoor and outdoor use, the VersaTie offers ultimate UV protection, ensuring that it can stand up to harsh environments all day, every day.
With the VersaTie from RETYZ, you get the best of both worlds - the strength and durability of nylon zip ties, combined with the reusability and convenience of a cable tie that can be released and repositioned effortlessly
PRICE
$17.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 1/16 in |
| Max Bundle Diameter | 1-3/8 in |
| Tensile Strength | 18 |
Product Details
| Type | Releasable Cable Ties |
| Material | Nylon 6/6 |
| Package Quantity | 100 |
| Color | Green |
| Manufacturers Part Number | VRT-S06GN-TA |
| Brand | RETYZ |