Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RETYZ

Model # :WBB3210497

MPN #: VRT-S06YW-TA

RETYZ 6" Releasable/Reusable Cable Ties, 18 lb. Tensile Strength, Yellow, 100/Pack

Product Description
VersaTie adapts to your workflow - whether you're organizing cables, bundling tools, or managing supplies. This reusable cable tie offers maximum flexibility and strength for general - purpose use in commercial, industrial, or residential settings. With its quick-release head and rugged body, VersaTie is your all-in-one solution for jobs big and small.

The RETYZ™ VersaTie is the ultimate solution for efficient and versatile cable management. Designed for applications that demand precision and durability, the VersaTie offers the perfect balance of lightweight construction and high-performance functionality

Key Features:
  • Easy Release Mechanism: Equipped with a patented easy-release design, allowing for quick adjustments, secure fastening, and effortless removal-without the need for cutting tools
  • Compact and Versatile: Slim and lightweight, the VersaTie is ideal for bundling cables, securing delicate components, or managing wires in tight spaces
  • Durable Construction: Made from high-quality materials to ensure long-lasting performance across a range of environments and tasks
  • Reusable and Cost-Effective: Fully releasable and reusable, offering an eco-friendly alternative to single-use cable ties while reducing overall waste and expenses
  • UV Resistant Option: The black version is specially designed to resist damage from UV exposure, making it an excellent choice for outdoor and industrial applications
  • Ergonomic and Safe: Features a Comfort Reflex Thumbpad and smooth SafetyEdge design, providing a user-friendly experience while protecting cables and hands from damage

Perfect for both professional and everyday applications, the RETYZ™ VersaTie combines simplicity, durability, and versatility in a single, high-performing cable tie. Whether organizing cables in an electronics setup or bundling wires in outdoor installations, the VersaTie delivers outstanding results every time.

PRICE
$17.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width1/16 in
Max Bundle Diameter1-3/8 in
Tensile Strength18

Product Details

TypeReleasable Cable Ties
MaterialNylon 6/6
Package Quantity100
ColorYellow
Manufacturers Part NumberVRT-S06YW-TA
BrandRETYZ