Furniture & Appliance Feet
Brand
Adhesive
Style
Color
Price
Related Products
3M™ Bumpon™ Protective Products Molded Shapes - Colored and Clear Series are pressure-sensitive. adhesive-backed polyurethane products. They can be used as feet, stops, spacers, and protectors in many applications. The urethane is a durable, resilient elastomer. The aggressive, high tack, pressure sensitive adhesive is protected with a release liner making application fast and easy. Features: All 3M™ Bumpon™ Protective Products feature a urethane composition which exhibits: Excellent skid resistance Long aging resiliency – will not crack or harden Abrasion ...
3M™ Bumpon™ Protective Products Molded Shapes - Colored and Clear Series are pressure-sensitive. adhesive-backed polyurethane products. They can be used as feet, stops, spacers, and protectors in many applications. The urethane is a durable, resilient elastomer. The aggressive, high tack, pressure sensitive adhesive is protected with a release liner making application fast and easy. Features: All 3M™ Bumpon™ Protective Products feature a urethane composition which exhibits: Excellent skid resistance Long aging resiliency – will not crack or harden Abrasion ...
Low Frequency - Double deflection Compression Mounts have superior elasticity and provide effective isolation from vibration. LF mounts are designed for compression loads and are not recommended for shear or tension load. For shock applications maximum load should be less than 25% of maximum rated vertical load. Recommended for: Motors, fans, generators, pumps, compressors, transforms, electronics, cabinets, lab equipment, and many other industrial applications.
Type "X-100" series Spring Mounts with one inch deflection solves troublesome vibration problems. These mounts are preferred over most rubber mounts due to the high static deflection of the spring. "X-100" series spring mounts are designed for noise and vibration control applications in critical areas on concrete or wooden floors. The mount features a two piece cast iron housing for the spring. The mounts are provided with slotted mounting holes with a non-skid elastomeric acoustic pad on the base for easy bolting to the floor. Resilient elastomeric snubbers on the inner panels prevent ...
3M™ Bumpon™ Protective Products Molded Shapes - Colored and Clear Series are pressure-sensitive. adhesive-backed polyurethane products. They can be used as feet, stops, spacers, and protectors in many applications. The urethane is a durable, resilient elastomer. The aggressive, high tack, pressure sensitive adhesive is protected with a release liner making application fast and easy. Features: All 3M™ Bumpon™ Protective Products feature a urethane composition which exhibits: Excellent skid resistance Long aging resiliency – will not crack or harden Abrasion ...