x

Take 15% off your entire order!

Offer applied at checkout

Lorell® 6-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 72"H, Cherry

Lorell® 6-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 72"H, Cherry

Item #: WBB836396

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Mahogany
  • Cherry

Cherry

Price: $343.95

Save $17.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® 6-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 72"H, Cherry

High-quality, veneer bookcase features a vintage square design. Solid, 3/4" thick shelves are adjustable on 1-3/4" centers with pinhole attachments, except for bottom shelf. Six-shelf bookcase has a laminated finish on the back's interior and an unfinished back side. Each shelf holds up to 110 lb.

  • WIDTH INCHES 36
  • DEPTH INCHES 12
  • HEIGHT INCHES 72
  • COLOR FINISH Cherry
  • ASSEMBLY Unassembled
  • BRAND Lorell
  • CONSTRUCTION Wood Veneer
  • MANUFACTURERS PART NUMBER LLR89054
  • OPENINGS 6
  • SHELF CAPACITY LBS 110
  • SHELF QUANTITY 6
  • WEIGHT LBS 105
  • PACKAGE QUANTITY 1
  • NUMBER OF SHELVES 6
  • TOTAL DEPTH INCHES 12
  • COLOR FAMILY Cherry
  • TOTAL HEIGHT INCHES 72
  • TOTAL WIDTH INCHES 36
  • NUMBER OF ADJUSTABLE SHELVES 5
  • MOBILE OR STATIONARY Stationary
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Thomas

    Date: March 04, 2021

    Very Happy Customer
    Your review:
    I ordered 4 of the 72 inch bookcases plus a 60 inch bookcase. I wish the instructions had been more detailed, but I managed to figure out the assembly. A few of the back panels had slightly bent corners due to mishandling during shipping but it wasn't an issue. These bookcases have a much higher weight capacity than many others that I saw. From looking at negative reviews of cheaper products on other websites, apparently, others had focused too much on price and not given enough attention to quality and weight capacity. The quality appears to be excellent and I would highly recommend these to anyone. Assembly tip, use a drill for the many screws and make a pilot hole with a thin nail on the back panel, especially if putting together multiple bookcases. I am super pleased with my 5 bookcases.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® 6-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 72"H, Cherry

Lorell® 6-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 72"H, Cherry

Item #: WBB836396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant