6 Step 18"W Aluminum Wheelbarrow Ladder - Heavy Duty Serrated Grating - ALWB6G
Write a Review
|
Questions & Answers (0)
Product Description
6 Step 18"W Aluminum Wheelbarrow Ladder - Heavy Duty Serrated Grating
All welded aluminum ladders are light weight, non-magnetic and corrosion resistant. Features heavy duty serrated grating and 300 lb. capacity. The 10" rubber wheels on the back of the ladders and skid plates on the front make this ladder ideal for rough surfaces. Built to OSHA and ANSI standard. 32"Wx53"D base dimensions. 18"Wx14"Dx60"H top step dimensions.
All welded aluminum ladders are light weight, non-magnetic and corrosion resistant. Features heavy duty serrated grating and 300 lb. capacity. The 10" rubber wheels on the back of the ladders and skid plates on the front make this ladder ideal for rough surfaces. Built to OSHA and ANSI standard. 32"Wx53"D base dimensions. 18"Wx14"Dx60"H top step dimensions.
PRICE
$989.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 53 in |
| Height | 93 in |
| Weight Capacity | 300 lbs |
| Height to Top Step/Platform | 5 ft |
| Top Step Depth | 14 in |
| Step Width | 18 in |
| Handrail Height | 30 in |
Product Details
| Assembly Required | No |
| Number of Steps | 6 |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Serrated |
| Material | Aluminum |
| Manufacturers Part Number | ALWB6G |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | OSHA & ANSI |
| Environmentally Friendly | Yes |