Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Arc

Model # :T9FB2245879

MPN #: KDSR106246-D3

Tri-Arc 6 Step 24"W 30"D Top Step Steel Rolling Ladder, Perforated Tread, 42" Handrail

Product Description
Industrial Quality at an Economical Price Ideal for warehouse, stockroom, office and maintenance areas. 1-1/16" heavy-duty construction, Perforated slip-resistant surface on 7" deep steps and large 30" deep top platform provides ample space to work from and rubber-tipped feet for stability and safety. Ladder secures to firm for stability and safety with first step activated step lock. Ladder rolls freely after you step off and release locking system. Powder coat finish. Meets OSHA and ANSI requirements

Note: Cal-OSHA Kit model 640249 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.

PRICE
$889.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length70 in
Width35 in
Height96
Weight Capacity450 lbs
Weight205 lbs
Height to Top Step/Platform5 ft
Top Step Depth30 in
Step Width24 in
Handrail Height42 in

Product Details

Assembly RequiredYes
Lock TypeStandard Lockstep
TypeRolling Ladder
Number of Steps6
ColorGray
Step TypePerforated
MaterialSteel
Manufacturers Part NumberKDSR106246-D3
Step Angle56 °
BrandTri-Arc

Compliance & Certifications

CertificationsANSI, OSHA