Tri-Arc 6 Step Aluminum Wheel-Barrow Style Rolling Ladder 24"W Plat. Ribbed Tread
Write a Review
|
Questions & Answers (0)
Product Description
The lightweight lift and roll design using 10" semi-pneumatic wheels makes these ladders ideal for easy maneuverability on even or rough surfaces in all indoor and outdoor environments. Standard mill finish. 14" deep top platform. 350 lb. rated capacity. All-welded construction. Cal-OSHA and ANSI compliant.
6 Step Aluminum Wheel-Barrow Style Rolling Ladder 24"W Plat. Ribbed Tread - WLARTR106244CThe lightweight lift and roll design using 10" semi-pneumatic wheels makes these ladders ideal for easy maneuverability on even or rough surfaces in all indoor and outdoor environments. Standard mill finish. 14" deep top platform. 350 lb. rated capacity. All-welded construction. Cal-OSHA and ANSI compliant.
6 Step Aluminum Wheel-Barrow Style Rolling Ladder 24"W Plat. Ribbed Tread - WLARTR106244C
6 Step Aluminum Wheel-Barrow Style Rolling Ladder 24"W Plat. Ribbed Tread - WLARTR106244CThe lightweight lift and roll design using 10" semi-pneumatic wheels makes these ladders ideal for easy maneuverability on even or rough surfaces in all indoor and outdoor environments. Standard mill finish. 14" deep top platform. 350 lb. rated capacity. All-welded construction. Cal-OSHA and ANSI compliant.
6 Step Aluminum Wheel-Barrow Style Rolling Ladder 24"W Plat. Ribbed Tread - WLARTR106244C
PRICE
$1,025.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 37 in |
| Depth | 51 in |
| Weight Capacity | 350 lbs |
| Weight | 63 lbs |
| Height to Top Step/Platform | 5 ft |
| Top Step Depth | 14 in |
| Step Width | 24 in |
Product Details
| Assembly Required | No |
| Lock Type | Rubber Pads |
| Number of Steps | 6 |
| Color | Aluminum Mill |
| Step Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | WLARTR106244C |
| Step Angle | 56 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | OSHA & ANSI |