6 Step Extra Heavy Duty Steel Rolling Safety Ladder - Expanded Metal Tread - ML063221X
Write a Review
|
Questions & Answers (0)
Product Description
This extra heavy duty ladder features 600 lb. capacity, 21"D top step and a weight actuated lockstep. The base frame and rear vertical are made with rugged 2" x 1" rectangular tubing for added strength and stability. The 24"W steps have expanded metal tread. High quality wheels are non-marking with roller bearings and dust cover. Rear corner bumpers are standard. Exceeds OSHA and ANSI standards. Gray powdercoat finish. 32"Wx56"D base dimensions. 24"Wx21"Dx60"H top step dimensions.
Note: Cal-OSHA Kit model B190009 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model B190009 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$1,099.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 56 in |
| Height | 93 in |
| Weight Capacity | 600 lbs |
| Height to Top Step/Platform | 5 ft |
| Top Step Depth | 21 in |
| Step Width | 24 in |
| Handrail Height | 30 in |
Product Details
| Assembly Required | Yes |
| Number of Steps | 6 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Handrail | 30 |
| Made in the USA | Yes |
| Step Type | Expanded |
| Material | Steel |
| Manufacturers Part Number | ML063221X |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | OSHA and ANSI |
| Environmentally Friendly | Yes |