Tri-Arc 6 Step Grip Strut 600 Lb. Cap. Heavy Duty Steel Rolling Ladder
Write a Review
|
Questions & Answers (0)
Product Description
Includes extra bracing and rugged 1"x2" rectangular back and bottom framing. 24" wide steps and 10" deep top platform have grip strut aggressive slip resistant tread. Ladder locks into place with first step actuated step lock. Powder coated gray finish. Ships knocked down. Ideal for use in the toughest of environments where mobile access ladders are used to perform work from.
Note: Cal-OSHA Kit model 606697 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model 606697 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$809.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 34 in |
| Height | 96 in |
| Weight Capacity | 600 lbs |
| Weight | 137 lbs |
| Height to Top Step/Platform | 5 ft |
| Top Step Depth | 10 in |
| Step Width | 24 in |
| Platform Height | 5 ft |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Step Lock |
| Type | Rolling Ladder |
| Number of Steps | 6 |
| Color | Gray |
| Handrail | 42 |
| Step Type | Serrated |
| Material | Steel |
| Description | Heavy Duty Steel Rolling Ladder |
| Manufacturers Part Number | KDHD106242 |
| Step Angle | 56 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |