6 Step Heavy Duty Steel Double Entry Work Platform 24"W Steps - DEP6-2472
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Double Entry Work Platform is ideal for use in warehouses, factories, and more. Features slip resistant serrated grating and 36" handrails for extra stability. Constructed of sturdy 1" tubular steel, with gray powder coat finish designed for durability. Easy to use heavy duty pedal activated lockstep with 4" casters. Meets OSHA/ANSI requirements. 800 lb. capacity. 72L X 24W X 60H platform.
PRICE
$2,349.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 133 in |
| Width | 33 in |
| Height | 96 |
| Weight Capacity | 800 lbs |
| Weight | 332 lbs |
| Top Step Depth | 72 in |
| Platform Length | 72 in |
| Platform Height | 60 in |
| Height to Top Step/Platform | 5 ft |
| Step Width | 24 in |
| Platform Width | 24 in |
| Handrail Height | 36 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Made in the USA | Yes |
| Manufacturers Part Number | DEP6-2472 |
| Brand | Ballymore |
| Type | Rolling Ladder |
| Number of Steps | 6 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Handrail | 36" |
| Step Type | Serrated |
| Description | Double Entry Work Platform |
Compliance & Certifications
| Certifications | ANSI & OSHA |
| Environmentally Friendly | Yes |