6 Step Orange Extra Heavy Duty Steel Rolling Ladder - Serrated Grating - ML063221G-O
Write a Review
|
Questions & Answers (0)
Product Description
Popular Ballymore Heavy Duty Ladder (The Monster) has a 600 lbs. capacity, rear vertical and base made of 2x1 heavy duty rectangular tubing. Available in three tread options. Component based verse all welded. Damaged parts can be replaced rather than an entire welded ladder. Now available in safety orange. Ballymore offers their patented weight actuated lockstep as standard. Heavy duty ladder with a 21" deep top step. 59 degree slope. Additional standard features include high quality casters and rear corner bumper. Available in deeper top steps, rear-exits and an all-directional design. Meets OSHA and ANSI standards.
Note: Cal-OSHA Kit model B2220834 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model B2220834 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$1,325.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 56 in |
| Height | 93 in |
| Weight Capacity | 600 lbs |
| Weight | 165 lbs |
| Height to Top Step/Platform | 5 ft |
| Top Step Depth | 21 in |
| Step Width | 24 in |
| Working Height | 132 in |
| Handrail Height | 30 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Weight Actuated Lock Step |
| Number of Steps | 6 |
| Color | Orange |
| Handrail | 30 |
| Step Type | Serrated |
| Material | Steel |
| Description | Extra Heavy Duty Rolling Ladder |
| Manufacturers Part Number | ML063221G-O |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | OSHA and ANSI |