Ballymore 6 Step Steel Orange Tilt And Roll Ladder with Expanded Tread - TR-6-X-O
Write a Review
|
Questions & Answers (0)
Product Description
Ballymore's Unique Tilt and Roll Ladders have a 20" deep top step as compared to other standard ladders that have a 10" or 14" deep top step. These heavy duty ladders have a 450 pound capacity and have a balanced design allowing ladders to tilt and roll effortlessly. Features a non-straddle base and are shipped unassembled. All ladders are built to OSHA and ANSI standards.
PRICE
$869.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 30 in |
| Height | 93 in |
| Weight Capacity | 450 lbs |
| Weight | 96 lbs |
| Height to Top Step/Platform | 5 ft |
| Top Step Depth | 20 in |
| Step Width | 24 in |
| Base | Non-straddle Base |
| Handrail Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | Tilt and Roll Ladder |
| Number of Steps | 6 |
| Color | Orange |
| Made in the USA | Yes |
| Step Type | Expanded |
| Material | Steel |
| Description | Orange Tilt And Roll Ladder |
| Manufacturers Part Number | TR-6-X-O |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI & OSHA |