Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253621

MPN #: LAD-6-14-G-EZ

Vestil™ 6 Step Steel Rolling Ladder, 50 Degree, 24"W Grip Strut Step, 350 lb. Capacity

Product Description
The warehouse ladders are a great addition to the material handling and shipping facilities. The strong welded construction is powder coated for a sleek reliable finish that will stay durable throughout daily use. The ladder construction promotes safety through a bottom yellow step that indicates the end of the unit. The unit can be locked in place by pressing the levers below the bottom step. Once levers are engaged the ladder cannot be moved. A resilient handrail offers stability while climbing and exiting the ladders.

Features:
  • Steel construction for lasting durability
  • Grip Strut steps for safe traversing
  • Rolling design for maneuvering in condensed areas


PRICE
$1,169.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62-3/8 in
Width34-1/4 in
Depth62-3/8 in
Height90
Weight Capacity350 lbs
Weight165 lbs
Height to Top Step/Platform5 ft
Top Step Depth7 in
Step Width24 in
Handrail Height90 in

Product Details

Assembly RequiredYes
TypeRolling Warehouse Ladder
Number of Steps6
ColorBlue
Made in the USAYes
Step TypeGrip Strut
MaterialSteel
Manufacturers Part NumberLAD-6-14-G-EZ
Step Angle50 °
BrandVestil

Compliance & Certifications

CertificationsANSI, OSHA
Environmentally FriendlyYes