Wash Your Hands Poster, 12" X 18", Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
6-Step Wash your Hands Poster, 12 X 18, Vinyl
Encourage employees, visitiors and customers to keep themselves clean and safe by posting signs and posters, social distancing products etc. These products remind people to wash their hands, what illness signs to look for, how much social distance to maintain.
Encourage employees, visitiors and customers to keep themselves clean and safe by posting signs and posters, social distancing products etc. These products remind people to wash their hands, what illness signs to look for, how much social distance to maintain.
CLEARANCE PRICE
$10.00was $21.00
Save $11.00 (52%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Height | 18 in |
| Weight | 0.2 lbs |
| Size | 12" X 18" |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Wash Your Hands! The Easy Way To Prevent Illness |
| Material | Unrippable Vinyl |
| Color | Multi-colored |
| Manufacturers Part Number | PST137C |
| Brand | - |