Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3191879GYA

Global Industrial™ 6-Tier 18 Door Clear View Locker, Digital Lock, 36"Wx12"Dx 78"H, Gray, Assembled

Product Description
✓ Transparent doors for content visibility
✓ Built-in digital keypad lock eliminates need for separate key or padlock
✓ Scratch resistant, polycarbonate doors for high-traffic use

Give your employees, students, and guests a secure place to store their belongings with this set of Global Industrial™ Clear View Lockers. Featuring scratch-resistant, transparent polycarbonate doors to permit the viewing of contents, this 6-tier, 18-door set of lockers is engineered specifically for use in schools, commercial buildings, factory facilities, and more. Its steel surface, with an attractive & durable powder coat finish, ensures a long service life while the digital lock keeps contents safe. Easily programmable, the digital lock can be used in either Public mode for single-use passcodes or Private mode for longer-term individual use. No assembly required. Limited 1-Year Warranty. Patent Pending.

  • Includes one battery & one master key per lock, and one blank number plate per door
  • Overall Dimensions: 36"W x 12"D x 78"H
  • Lockers must be anchored securely to floors. Mounting anchors/hardware sold separately
  • PRICE
    $1,415.00

    1
    1
    Usually ships in 3 to 6 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth12 in
    Height78 in
    Compartment Width12 in
    Compartment Depth12 in
    Compartment Height12 in
    Weight153 lbs

    Product Details

    Lock TypeElectronic Digital Keypad Lock
    Door Handle TypeFinger Pull Friction Hasp
    ColorGray
    Tier TypeSix Tier
    Configuration3 Wide
    MaterialSteel/Polycarbonate
    Construction TypeAssembled
    Number of Compartments18
    Manufacturers Part NumberB3191879GYA
    BrandGlobal Industrial

    Warranty

    Warranty1 yr