Coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.
#6 x 1-5/8" Drywall Screw - Phillips Bugle Head - Black Phosphate - Sharp Point - Pkg of 1 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Size | #6 |
| Head | Bugle |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Coarse or Fine Thread | Coarse |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Point Type | Sharp |
| Description | Drywall Screw |
| Package Quantity | 1 Lb. |
| Manufacturers Part Number | ABX66052#1 |
| Brand | Titan Fasteners |