Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2241202

MPN #: ABY66032M

#6 x 1" Drywall Screw - Phillips Bugle Head - Black Phosphate - TEK Self-Drilling Pt - Pkg of 1000

Product Description
Self-drilling (TEK) point drywall screws are used for thicker metal studs.

PRICE
$82.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
82.95
Buy 10 units - 24 units
79.95Save $3.00 (4%)
Buy 25+ units
77.95Save $5.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size#6
HeadBugle
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips
Country of OriginImport
FinishBlack Phosphate
MaterialSteel
Point TypeTEK Self-Drilling
Package Quantity1000
DescriptionDrywall Screw
Manufacturers Part NumberABY66032M
BrandTitan Fasteners