Take 15% off your entire order!

Offer applied at checkout

RWM Casters 6" x 2" High Temp. Nylon Wheel with Roller Bearing for 1/2" Axle - HNR-0620-08

Wheel Size and Bearing May Vary From Photo

RWM Casters 6" x 2" High Temp. Nylon Wheel with Roller Bearing for 1/2" Axle - HNR-0620-08

Item #: WBB1102647

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$40.92 up to 17% OFF

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 6" x 2" High Temp. Nylon Wheel with Roller Bearing for 1/2" Axle - 1200 Lb. Capacity

Our HN High Temperature Glass Filled Nylon Wheels are molded from reinforced nylon specifically designed to withstand high temperatures and provide excellent wear resistance. These nylon wheels can be used continuously at 350° Fahrenheit and intermittently up to 550° Fahrenheit.

  • WIDTH INCHES 2
  • CAPACITY LBS 1200
  • COLOR FINISH Black
  • AXLE SIZE INCHES 1/2
  • BEARING TYPE Roller
  • BRAND RWM Casters
  • HUB LENGTH INCHES 2-4/9
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER HNR-0620-08
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 3.5
  • WHEEL CONSTRUCTION High Temp Nylon
  • WHEEL DIAMETER INCHES 6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 6" x 2" High Temp. Nylon Wheel with Roller Bearing for 1/2" Axle - HNR-0620-08

RWM Casters 6" x 2" High Temp. Nylon Wheel with Roller Bearing for 1/2" Axle - HNR-0620-08

Item #: WBB1102647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant