Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB1299205

MPN #: 60/301

Nuvo 60/301, 4 Light-Vanity & Wall, Brushed Nickel, 24"W X 4.75"H

Product Description
Satco 60/301, 4 Light-Vanity & Wall, Brushed Nickel, 24"W X 4.75"H

Finish Brushed Nickel Style Traditional Pendant Lights(1) 100w A19 Medium Shade. Clear Ribbed Glass. Dimensions Width : 15"Height : 10.5" .

PRICE
$45.99

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth2 in
Height4-3/4 in

Product Details

StyleUtility
ColorSilver
SeriesNuvo
Bulb TypeType G
Number of Lights4
BrandSatco