Nuvo 60/542 Briton-1 Light-Wall Lantern W/Clear Seed Glass, Clear, Textured Black, 6"W X 18"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/542 Briton-1 Light-Wall Lantern W/Clear Seed Glass, Clear, Textured Black, 6"W X 18"H
Finish White Style Utility Lights(4) 60w A19 Medium Shade. White "u" channel Glass. Dimensions Width : 24"Height : 4.75" Extension 4.25" .
Finish White Style Utility Lights(4) 60w A19 Medium Shade. White "u" channel Glass. Dimensions Width : 24"Height : 4.75" Extension 4.25" .
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 18 in |
Product Details
| Manufacturers Part Number | 60-542 |
| Brand | Satco |