Guardian® 60' Cable Climbing System, Top Ext., 3/8" Dia., 1x7 Strands, Galvanized Steel Cable
Write a Review
|
Questions & Answers (0)
Product Description
Guardian® 60 ft. Cable Climbing System, 2-User, Galvanized Steel (includes brackets, cable assembly and hardware) Extension Bracket Included
The Guardian® Cable Climbing System is an innovative Personal Fall Arrest System (PFAS) designed for fixed ladders or other vertical height safety applications. It offers easy installation and a patent-pending shock absorber for superior arrest force mitigation in the event of a fall. Robust, adjustable mounting clamps reduce needed hardware by up to 25% for quicker, simpler installation while lowering the risk of dropped objects at height. The 3/8" 1 x 7 galvanized steel cable resists wear and corrosion for a long service life, and the bottom bracket tensioning system provides easy and accurate cable tensioning for a worry-free installation. The top bracket features an OSHA-compliant fall arrest anchorage connector for incidental single-point tie-offs with compatible lanyards or self-retracting lifelines. The Cable Climbing System comes complete with galvanized top and bottom mounting brackets, rubber cable guides (quantity based on system height), swaged energy-absorbing cable assembly, and all necessary installation hardware.
The Guardian® Cable Climbing System is an innovative Personal Fall Arrest System (PFAS) designed for fixed ladders or other vertical height safety applications. It offers easy installation and a patent-pending shock absorber for superior arrest force mitigation in the event of a fall. Robust, adjustable mounting clamps reduce needed hardware by up to 25% for quicker, simpler installation while lowering the risk of dropped objects at height. The 3/8" 1 x 7 galvanized steel cable resists wear and corrosion for a long service life, and the bottom bracket tensioning system provides easy and accurate cable tensioning for a worry-free installation. The top bracket features an OSHA-compliant fall arrest anchorage connector for incidental single-point tie-offs with compatible lanyards or self-retracting lifelines. The Cable Climbing System comes complete with galvanized top and bottom mounting brackets, rubber cable guides (quantity based on system height), swaged energy-absorbing cable assembly, and all necessary installation hardware.
PRICE
$955.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Cable Diameter | 3/8 in |
Product Details
| Type | Cable Vertical Safety System |
| Cable Strands | 1x7 |
| Color | Gray |
| For Use With | Guardian® Ladder Climbing System Only |
| Anchorage Connection | Rung |
| Cable Material | Galvanized Steel |
| Includes | Top Extension & Bottom Std. Brackets, Cable Assembly & Hardware, 2 Cable Guides |
| Material | Galvanized Steel |
| Description | Cable Climbing System |
| Package Quantity | 1 |
| Manufacturers Part Number | 5300372 |
| Number of Users | 2 |
| Brand | Guardian |
Compliance & Certifications
| Certifications | ANSI Z359.16, OSHA 1910.29, OSHA 1926.1053 |