Effortless organizing at your fingertips will be a great addition to any mailroom, office, school, or store. Use compartments as a mailbox, material holder, or stationary sorter. Sturdy 3/4" furniture-grade compressed wood construction assures maximum strength and stability. Hardboard shelves form twenty-four letter-size compartments which hold up to 750 sheets. Individual compartment shelves remove to expand compartment size. Black plastic label holders complement finish. Quick and easy assembly with precision engineered cam-lock system. Includes 60 compartments. Mahogany finish.
Made in the USA.
60 Compartment Wooden Literature Organizer - Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,045.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 11-3/4 in |
| Height | 52-1/4 in |
| Weight | 127 lbs |
Product Details
| Assembly Required | Yes |
| Material | Solid Fiberboard |
| Number of Compartments | 60 |
| Description | 60 Compartment Wooden Literature Organizer |
| Color | Brown |
| Brand | Safco |