Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harpster of Philipsburg

Model # :WBB335796

MPN #: S60x60

60' x 60' Medium Duty 6 oz. Tarp, Silver - S60x60

Product Description
60' x 60' Medium Duty 6 oz. Tarp, Silver - S60x60

This 60 ft. x 60 ft. Woven Poly "SUN BLOCK" Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

PRICE
$849.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Width60 ft
Weight155 lbs
Size60 x 60 ft
Grommet Spacing18"
Thickness12 mil
Fabric Weight per Square Yard6 oz.

Product Details

ColorGray
Connection PointsGrommets
Fabric Weave Count14 x 14
MaterialPolyethylene
DescriptionGeneral Purpose Tarp
Package Quantity1
Manufacturers Part NumberS60x60
BrandHarpster of Philipsburg