Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Oiled Cherry

60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Oiled Cherry

Item #: WBB239003

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Red

Red

$1,503.00 up to 45% OFF

Price: $830.00

$138.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

GLACIER™ DOUBLE FACED EXPANDABLE LIBRARY SHELVING
60"H Base Unit
Glacier™ double faced library shelving creates aisles of book shelves for storing large quantities of books, magazines, novels and more. Great for book stores, libraries and more. Double sided book shelving is perfect for center aisles and rows. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Attractive 3mm edging provides wear and impact resistance. Each shelf has an integral back stop to retain books on shelves. Includes a total of 8 shelves; 4 on each side. Shelves are height adjustable at 1-1/4" increments. Metal shelf supports for increased strength and support. Structural integrity is ensured using a 16 gauge steel reinforcement frame. Base Unit includes 2 frame ends for rigidity and support. Powder coat finish. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 24 in
  • Width 37 in
  • Height 59-7/8 in

Product Details

  • Assembly Required Unassembled
  • Description Double Face Shelving Base
  • Number of Compartments 9
  • Type Library Furniture
  • Top Material Thermal Fused Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Style Library Shelving
  • Manufacturers Part Number LS60DBOC
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Oiled Cherry

60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Oiled Cherry

Item #: WBB239003

The item above has been added to your shopping list:

List name

Save Item to

Select List

    60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Oiled Cherry
    60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant