SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray

Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray

Item #: WB319036

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray
  • Global Industrial™ Standard Steel Riser, 60"W x 10-1/2"D, Gray

    $92.95

  • Global Industrial™ Power Riser, 60"W x 15"D, Gray

    $214.95

  • Interion® 5-Way Adjustable Ergonomic Stool, Black

    $265.95

Price: $837.00

$139.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ 60 x 30 Pedestal Workbench - Drawers & Cabinet, Maple Square Edge - Gray

Global Industrial™ 60 x 30 Pedestal Workbench - Drawers & Cabinet, Maple Square Edge - Gray

Global Industrial™ 72 x 30 Pedestal Workbench - 7 Drawers, Maple Block Square Edge - Gray

Global Industrial™ 72 x 30 Pedestal Workbench - 7 Drawers, Maple Block Square Edge - Gray

Global Industrial™ Workbench Top, Plastic Laminate Safety Edge, 60"W x 30"D x 1-5/8" Thick

Global Industrial™ Workbench Top, Plastic Laminate Safety Edge, 60"W x 30"D x 1-5/8" Thick

Global Industrial™ 60 x 30 Pedestal Workbench 3 Drawers & 1 Cabinet, Laminate Safety Edge Gray

Global Industrial™ 60 x 30 Pedestal Workbench 3 Drawers & 1 Cabinet, Laminate Safety Edge Gray

Global Industrial™ 72 x 30 Pedestal Workbench - 4 Drawers & Cabinet, Maple Square Edge - Gray

Global Industrial™ 72 x 30 Pedestal Workbench - 4 Drawers & Cabinet, Maple Square Edge - Gray

Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Square Edge - Gray

Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Square Edge - Gray

Global Industrial™ 60 x 24 Pedestal Workbench 4 Drawers & 1 Cabinet, Laminate Square Edge Gray

Global Industrial™ 60 x 24 Pedestal Workbench 4 Drawers & 1 Cabinet, Laminate Square Edge Gray

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Office Stool - Vinyl - 25"- 29" - Black

Interion® Office Stool - Vinyl - 25"- 29" - Black

Global Industrial™ Pedestal W/ 2 Drawers, 15-3/4"W x 20"D, Gray

Global Industrial™ Pedestal W/ 2 Drawers, 15-3/4"W x 20"D, Gray

Safety Zone GVP9 Industrial Grade Vinyl Gloves, 3.2 Mil, Powder-Free, Medium, Clear, 100/Box

Safety Zone GVP9 Industrial Grade Vinyl Gloves, 3.2 Mil, Powder-Free, Medium, Clear, 100/Box

Translucent Shelf Liner 30 x 60

Translucent Shelf Liner 30 x 60

Structural Plastic Vented Shelving, 96"W x 24"D x 75"H, Black

Structural Plastic Vented Shelving, 96"W x 24"D x 75"H, Black

PREMIUM PEDESTAL WORKBENCHES
60"W x 30"D Workbench with 1-1/4 Plastic Laminate Safety Edge Top 2 Drawer/2 Drawer
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13-1/4"W x 18"D x 11"H and Outside Dimensions are 14"W x 19"D x 12"H.. 3-Drawer Pedestal includes one 12"H lower drawer which accepts hanging file folders. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.

Weights & Dimensions

  • Depth 30 in
  • Width 60 in
  • Weight Capacity 4,000 lbs
  • Height 33-5/8 in

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Edge Type Safety
  • Configuration 2 Drawer / 2 Drawer
  • Type Double Pedestal Workbench
  • Top Material Plastic Laminate
  • Brand Global Industrial
  • Leg Style Pedestal Leg
  • Material Steel
  • Manufacturers Part Number 319036
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray

Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray

Item #: WB319036

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray
    Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray
    Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray
    Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray
    Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray
    Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant