Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB606976TN

Global Industrial™ 60x30 Adjustable Height Workbench Square Tube Leg - Laminate Square Edge Tan

Product Description
✓ Plastic laminate top with square-edge
✓ Adjustable-height legs with 5000 lb weight capacity
✓ 14-gauge steel with protective powder coat finish

The tan 60 x 30" Global Industrial™ Adjustable-Height Workbench features a 1-5/8"-thick plastic laminate square-edge top supported by sturdy 14-gauge, 2" square steel legs that adjust from 30" to 42" high with a 5000 lb payload capacity. Its top is made of high-pressure plastic laminate over a wood-core that produces a durable, easy-to-clean bench top that is resistant to chemicals, solvents, impacts, and scratches. The top is suitable for general work tasks, electronics assembly, light-duty manufacturing, and cleanroom environments. Optional accessories are available separately to customize the bench including an upright kit, light kit, cantilever shelf, bin rail, power strip, and drawers.

  • Bracing adds rigidity and stability
  • Leveling floor glides improve stability on uneven floors
  • Full-perimeter apron improves strength and rigidity
  • Adjustable-height base plates enable anchoring on uneven floors
  • Scratch & corrosion-resistant powder coat finish protects steel
  • Assembly required. Hardware included
  • PRICE
    $519.00

    1
    1
    Backordered, expected around 12/02/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Height29-7/8 - 41-3/4 in
    Weight Capacity5000 lbs
    Top Thickness1-5/8 in
    Nominal Height30 - 42 in
    Leg Height28 to 34 in

    Product Details

    Assembly RequiredYes
    PowerNo
    TypeOpen Base Workbench
    ColorTan
    Top Color FamilyLight Gray
    Adjustment TypeBolted Leg
    StyleBench without Power Apron
    Duty RatingHeavy Duty
    Edge TypeSquare
    Leg StyleSquare Tubular Leg
    Mobile or StationaryStationary
    MaterialSteel
    Construction TypeUnassembled
    Leg TypeAdjustable
    Manufacturers Part Number606976TN
    Top MaterialPlastic Laminate
    BrandGlobal Industrial