Global Industrial
Model # :WB160CP20
Global Industrial Double Rivet Beam, Nominal Length 60", Gray
|
Questions & Answers (0)
Product Description
BEAMS
Each level requires four. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Sample Unit: Heavy Duty, 5 shelf 48" x 24" Order; 6-48" & 6-24" Single Rivet Beams, 4-Uprights, 4-48" & 4-24" Double Rivet Beams: Extra Heavy Duty, 5 shelf, 48" x 24" Order; 4-Uprights, 10-48" & 10-24" Double Rivet Beams. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves. Actual Length: 59.25"
Each level requires four. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Sample Unit: Heavy Duty, 5 shelf 48" x 24" Order; 6-48" & 6-24" Single Rivet Beams, 4-Uprights, 4-48" & 4-24" Double Rivet Beams: Extra Heavy Duty, 5 shelf, 48" x 24" Order; 4-Uprights, 10-48" & 10-24" Double Rivet Beams. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves. Actual Length: 59.25"
PRICE
$9.90
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
Product Details
| Assembly Required | No |
| Type | Double Rivet Beam |
| Shelf Type | Boltless Open Shelving |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 160CP20 |
| Brand | Global Industrial |