Alegacy 19960 - 60" Stainless Steel Mixing Paddle
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 60 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 6 |
| Description | Mixing Paddle |
| Color | Silver |
| Manufacturers Part Number | 19960 |
| Brand | Alegacy |
Related Products
Mixing Paddle, 4.75X9.75 Paddle, 48X1 Tubular Handle Stainless Steel Stirring Paddles: One piece seamless paddles feature a 4-3/4" x 9-3/4" (12.1 x 4.8 cm) blade. 1" (2.54 cm) tubular handle. Hard Wood Stirring Paddles: Smoothly sanded hard wood, with a rectangular tapered blade. Blade measures 4" wide x 7/8" thick (10.2 x 2.2 cm). 1-1/4" 3.2 cm) wide handle. Stainless Steel Paddles 48" L (122 cm)
Volrath® Urn Cup - 4 Quart - 4 Package Quantity This 7-1/4" diameter cup is made of heavy gauge 300 series stainless steel for long lasting durability and dependability. Graduated in quarts. Comfortable tubular handle. Flared edge makes pouring easy. Stainless Steel finish.
Vollrath® Stainless Steel Ramekin - 3 Ounce This 1-3/8"H x 2-3/4" diameter ramekin is made of stainless steel that is resistant to corrosion and dishwasher safe. One-piece construction is durable and easy to clean. Capacity is clearly marked. Spouted bowl provides directional pour with no mess. Comfortable round handle for a sure grip. Mirror finished exterior provides an upscale look. Satin-finished interior and bottom minimizes wear and scratches. Use for dry or wet ingredients. Ideal for sauces, salad dressing, and other condiments. Will not stain, pit or crack like plastic or china ...
At the London Sip, our mission is to provide you with the highest quality tools to produce cafe-quality coffee and tea from the comfort of your own home. We have designed the perfect coffee scoop, crafted from quality stainless steel. The teardrop design and larger 2 TBSP (30ml) capacity is ideal for scooping coffee and easily pouring it out into your coffee filter or whole bean grinder. The short but oversized handle is comfortable and easy to hold while also allowing the coffee spoon to be left inside of your coffee canister. You will always know where your coffee scoop is and you will ...
Vollrath® Stainless Steel Transfer Bowl - 8 Ounce This 1-15/16"H x3-7/8" diameter transfer bowl is made of stainless steel that is resistant to corrosion and dishwasher safe. One-piece construction is durable and easy to clean. Capacity is clearly marked. Spouted bowl provides directional pour with no mess. Comfortable round handle for a sure grip. Mirror finished exterior provides an upscale look. Satin-finished interior and bottom minimizes wear and scratches. Use for dry or wet ingredients. Has graduation lines for easy measurement. Sold in package quantity of 12.