Global Industrial
Model # :WB183987BK
Global Industrial Adjustable Height Workbench, 60 x 30", Maple Safety Edge, Black
|
Questions & Answers (0)
Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs
60"W x 30"D Adjustable Height Workbench C-Channel Leg - Maple Butcher Block Safety Edge - Black
Global workbenches are built to withstand years of heavy-duty use. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. Maple butcher block top bench provides quality that is functional and attractive. Solid grain hardwood is kiln dried, electronically cured and sealed with a mineral oil protectant to create a smooth, strong surface that can take continual pounding and use. It is 1-3/4" thick. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are undercoated for rust resistance and finished with black powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top.
Leg height adjusts in 1-1/2" increments.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs
60"W x 30"D Adjustable Height Workbench C-Channel Leg - Maple Butcher Block Safety Edge - Black
Global workbenches are built to withstand years of heavy-duty use. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. Maple butcher block top bench provides quality that is functional and attractive. Solid grain hardwood is kiln dried, electronically cured and sealed with a mineral oil protectant to create a smooth, strong surface that can take continual pounding and use. It is 1-3/4" thick. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are undercoated for rust resistance and finished with black powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top.
Leg height adjusts in 1-1/2" increments.
PRICE
$469.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 30-7/8 - 37 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 31 - 37 in |
| Leg Height | 29-1/8 to 35-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Black |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 183987BK |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |