Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB601421BK

Global Industrial™ Adjustable Height Workbench, 60 x 30", Laminate Square Edge, Black

Product Description
✓ Durable square-edge plastic laminate top
✓ Adjustable-height legs with 2000 lb weight capacity
✓ Sturdy steel with protective powder coat finish

The 60 x 30" black Global Industrial™ Adjustable Height Workbench features a 1-5/8"-thick plastic laminate square-edge top supported by heavy-duty C-channel steel legs that adjust from 30-7/8" to 37 " high with a 2000 lb payload capacity. Duplex knockouts on the front and rear enable the installation of either a hard-wired electrical outlet or an optional plug-in outlet that easily screws into place without requiring any wiring. Its top is made of high-pressure plastic laminate over a wood-core that produces a durable, easy-to-clean bench top that is resistant to chemicals, solvents, impacts, and scratches. The top is suitable for general work tasks, electronics assembly, light-duty manufacturing, and cleanroom environments.

  • Legs adjust without tools
  • Knock-outs accept optional power outlets for tools & lights
  • Lateral bracing adds rigidity and stability
  • Base plates enable secure floor anchoring
  • Scratch & corrosion-resistant powder coat finish protects steel
  • Assembly required. Hardware included
  • PRICE
    $379.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Height30-11/16 - 36-13/16 in
    Weight Capacity2000 lbs
    Top Thickness1-5/8 in
    Nominal Height31 - 37 in
    Leg Height29-1/8 to 35-1/8 in

    Product Details

    Assembly RequiredYes
    PowerNo
    TypeOpen Base Workbench
    ColorBlack
    Adjustment TypeBolted Leg
    Duty RatingStandard Duty
    Edge TypeSquare
    Leg StyleC-Channel Leg
    Mobile or StationaryStationary
    MaterialSteel
    Construction TypeUnassembled
    Leg TypeAdjustable
    Manufacturers Part Number601421BK
    Top MaterialPlastic Laminate
    BrandGlobal Industrial