Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB318896TN

Global Industrial™ 60 x 30 Adjustable Height Workbench Square Tube Leg - Birch Square Edge Tan

Product Description
✓ Beautiful square-edge birch butcher block top
✓ Adjustable-height legs with 5000 lb weight capacity
✓ 14-gauge steel with protective powder coat finish

The tan 60 x 30" Global Industrial™ Adjustable-Height Workbench features a 1-1/2"-thick birch hardwood butcher block square-edge top supported by sturdy 14-gauge, 2" square steel legs that adjust from 30" to 42" high with a 5000 lb payload capacity. Its top is made of birch hardwood with a square edge. Similar to maple butcher block tops, birch offers an economical option while being durable with an attractive wood grain pattern. When aesthetics are important, a beautiful birch wood surface has an elegant and sophisticated look, making it perfect for classrooms, manufacturing plants and more. Optional accessories are available separately to customize the bench including an upright kit, light kit, cantilever shelf, bin rail, power strip, and drawers.

  • Bracing adds rigidity and stability
  • Leveling floor glides improve stability on uneven floors
  • Full-perimeter apron improves strength and rigidity
  • Adjustable-height base plates enable anchoring on uneven floors
  • Scratch & corrosion-resistant powder coat finish protects steel
  • Assembly required. Hardware included
  • PRICE
    $469.95

    1
    1
    Available on or around 11/17/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Height29-13/16 - 41-11/16 in
    Weight Capacity5000 lbs
    Top Thickness1-1/2 in
    Nominal Height30 - 42 in
    Leg Height28 to 34 in

    Product Details

    Assembly RequiredYes
    PowerNo
    TypeOpen Base Workbench
    ColorTan
    Adjustment TypeBolted Leg
    StyleBench without Power Apron
    Duty RatingHeavy Duty
    Edge TypeSquare
    Leg StyleSquare Tubular Leg
    Mobile or StationaryStationary
    MaterialSteel
    Construction TypeUnassembled
    Leg TypeAdjustable
    Manufacturers Part Number318896TN
    Top MaterialBirch Butcher Block
    BrandGlobal Industrial