Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB319231BL

Global Industrial™ 60"W x 30"D Production Workbench - ESD Square Edge - Drawers & Shelf - Blue

Product Description
This Heavy Duty Global Industrial™ Workbench features rugged 2" square 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments, and come with mounting hardware to attach to the ESD laminate bench top. Weight Capacity: 5000 lbs, evenly distributed.

Bench Includes:

  • 5"D Lower Shelf
  • 6"H Drawer
  • 12"H Drawer


PRICE
$1,275.00

1
1
Available on or around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height29-9/16 - 41-7/16 in
Weight Capacity5000 lbs
Top Thickness1-1/4 in
Nominal Height30 - 41 in
Leg Height30 to 42 in

Product Details

Assembly RequiredYes
Number of Drawers2
Edge TypeSquare
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part Number319231BL
BrandGlobal Industrial
PowerNo
TypeProduction Workbench
Shelf TypeLower
ColorBlue
Top Color FamilyWhite
Adjustment TypeBolted Leg
Duty RatingHeavy Duty
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialESD Laminate