Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB319314TN

Global Industrial™ 60"W x 30"D Production Workbench - ESD Safety Edge Complete Bench - Tan

Product Description
Heavy-Duty Complete Adjustable Height Production Workbench with ESD Laminate Safety Edge Top. This industrial workbench features rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. Weight Capacity: 5000 lbs, evenly distributed.


Bench Includes:

  • 15"D Lower Shelf
  • 6"H Drawer
  • 12"H Drawer
  • 48"H Uprights
  • Bin rail
  • Pegboard Panel Mounting Kit
  • Cantilever Shelf
  • Led Light Kit with Arm Mount


PRICE
$1,149.00

1
1
Backordered, expected around 10/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height29-9/16 - 41-7/16 in
Weight Capacity5000 lbs
Top Thickness1-1/4 in
Nominal Height30 - 41 in
Leg Height30 to 42 in

Product Details

Assembly RequiredYes
Number of Drawers2
Edge TypeSafety
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves2
Construction TypeUnassembled
Manufacturers Part Number319314TN
BrandGlobal Industrial
PowerNo
TypeDeluxe Production Workbench
Shelf TypeLower & Upper
ColorTan
Top Color FamilyWhite
Adjustment TypeBolted Leg
Duty RatingHeavy Duty
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialESD Laminate