Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB319311TN

Global Industrial™ 60"W x 30"D Production Workbench - Maple Safety Edge Complete Bench - Tan

Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Versatile configuration with power, drawers, lights, and more

HEAVY DUTY COMPLETE HEIGHT ADJUSTABLE PRODUCTION WORKBENCH
Maple Butcher Block Safety Edge
Industrial workbench features rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. Weight Capacity: 5000 lbs, evenly distributed.

Bench Includes:

  • 15"D Lower Shelf
  • 6"H Drawer
  • 12"H Drawer
  • 48"H Uprights
  • Bin rail
  • Pegboard Panel Mounting Kit
  • Cantilever Shelf
  • Led Light Kit with Arm Mount


PRICE
$1,299.00

1
1
Backordered, expected around 12/31/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height30-1/16 - 41-15/16 in
Weight Capacity5000 lbs
Top Thickness1-3/4 in
Nominal Height30 - 42 in
Leg Height30 to 42 in

Product Details

Assembly RequiredYes
Number of Drawers2
Edge TypeSafety
Leg StyleSquare Tubular Leg
Number of Shelves2
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number319311TN
BrandGlobal Industrial
PowerNo
TypeDeluxe Production Workbench
Shelf TypeLower & Upper
ColorTan
Adjustment TypeBolted Leg
Duty RatingHeavy Duty
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialMaple Butcher Block