Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB319236TN

Global Industrial™ 60 x 30 Production Workbench - Phenolic Safety Edge - Drawers & Shelf - Tan

Product Description
Industrial workbench features rugged 2" square 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. Weight Capacity: 5000 lbs, evenly distributed.

Bench Includes:

  • 5"D Lower Shelf
  • 6"H Drawer
  • 12"H Drawer


PRICE
$1,225.00

1
1
Backordered, expected around 11/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height29-1/4 - 41-1/8 in
Weight Capacity5000 lbs
Top Thickness1 in
Nominal Height29 - 41 in
Leg Height28 to 34 in

Product Details

Assembly RequiredYes
Number of Drawers2
Edge TypeSafety
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part Number319236TN
BrandGlobal Industrial
PowerNo
TypeProduction Workbench
Shelf TypeLower
ColorTan
Top Color FamilyBlack
Adjustment TypeBolted Leg
Duty RatingHeavy Duty
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialPhenolic Resin