Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB319234TN

Global Industrial™ 60 x 30 Production Workbench - Shop Top Safety Edge - Drawers & Shelf - Tan

Product Description
Industrial workbench features rugged 2" square 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 42"H at 2" increments. Weight Capacity: 5000 lbs, evenly distributed.

Bench Includes:
  • 5"D Lower Shelf
  • 6"H Drawer
  • 12"H Drawer
PRICE
$969.00

1
1
Backordered, expected around 12/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height30-9/16 - 42-7/16 in
Weight Capacity5000 lbs
Nominal Height31 - 42 in
Leg Height28 to 34 in

Product Details

Assembly RequiredYes
PowerNo
TypeProduction Workbench
Shelf TypeLower
ColorTan
Number of Drawers2
Adjustment TypeBolted Leg
Duty RatingHeavy Duty
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number319234TN
Top MaterialShop Top
BrandGlobal Industrial