Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL

Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL

Item #: WB318962BL

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $997.00

$166.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ 60x30 Production Workbench Laminate Square Edge - Drawer, Upright & Shelf BL

Global Industrial™ 60x30 Production Workbench Laminate Square Edge - Drawer, Upright & Shelf BL

Global Industrial™ Power Strip, 10 Outlets, 15A, 48"L, 15' Cord

Global Industrial™ Power Strip, 10 Outlets, 15A, 48"L, 15' Cord

Global Industrial™ 60"W x 30"D x 1"Thick Phenolic Resin Safety Edge Workbench Top

Global Industrial™ 60"W x 30"D x 1"Thick Phenolic Resin Safety Edge Workbench Top

Global Industrial™ 60x30 Production Workbench Laminate Safety Edge, Drawer, Upright & Shelf BL

Global Industrial™ 60x30 Production Workbench Laminate Safety Edge, Drawer, Upright & Shelf BL

Global Industrial™ 72x30 Production Workbench Laminate Safety Edge - Drawer, Upright & Shelf BL

Global Industrial™ 72x30 Production Workbench Laminate Safety Edge - Drawer, Upright & Shelf BL

Global Industrial™ Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60"x30"

Global Industrial™ Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60"x30"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Bench with Drawer, Upright & Shelf
These production benches offer the same high quality construction as our heavy duty benches but with the added convenience of locking stackable drawers. Made with a 1" thick chemical resistant Phenolic Resin top with safety radius edge. High quality industrial work bench is built to last using rugged 2" x 2" x 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. These workbenches are tested to 5,000 lb. capacity. 6"H drawer can be mounted to either left or right hand side under the counter top for lockable storage. Secures valuable tools, supplies and more using a cylinder lock with 2 keys. Drawer runs smooth on nylon rollers. Base includes a set of adjustable leveling floor glides and a set of leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly.

Product Details

  • Leg Type Adjustable
  • Number of Drawers 1
  • Assembly Required Yes
  • Edge Type Safety
  • Number of Shelves 1
  • Shelf Type Upper
  • Type Stationary
  • Top Material Phenolic Resin
  • Brand Global Industrial
  • Leg Style Square Tubular Leg
  • Material Steel
  • Style Bench with 6" Drawer, Uprights and Shelf
  • Manufacturers Part Number 318962BL
  • Top Color Family Black
  • Color Family Blue

Weights & Dimensions

  • Depth 30 in
  • Width 60 in
  • Top Thickness 1 in
  • Weight Capacity 5000 lbs
  • Height 79 in
  • Leg Height 30 to 42 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Item #: 269682BL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$48.48

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL

Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL

Item #: WB318962BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL
    Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL
    Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL
    Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL
    Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL
    Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL
    Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL
    Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL
    Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL
    Global Industrial™ 60x30 Production Workbench Phenolic Safety Edge Drawer, Upright & Shelf BL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant