SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 60"W x 36"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 60"W x 36"D, Gray

Item #: WB318697

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Gray

Price: $536.00

$89.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 60"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 60"W x 30"D, Gray

Global Industrial™ 60 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray

Global Industrial™ 60 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray

Global Industrial™ 60"W x 36"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top

Global Industrial™ 60"W x 36"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Safety Edge Top, Drawer & Riser, 60"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Safety Edge Top, Drawer & Riser, 60"W x 30"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Shop Top Safety Edge & Riser, 60"W x 30"D, Gray

Global Industrial™ Workbench w/ Shop Top Safety Edge & Riser, 60"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top & Riser, 60"W x 36"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top & Riser, 60"W x 36"D, Gray

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 72"x30", Gray

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 72"x30", Gray

Global Industrial™ C-Channel Leg Adjustable Height Workbench, Shop Top Square Edge, 96" x 36"

Global Industrial™ C-Channel Leg Adjustable Height Workbench, Shop Top Square Edge, 96" x 36"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Steel Lower Shelf, 60"W x 14"D, Gray

Global Industrial™ Steel Lower Shelf, 60"W x 14"D, Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 60"W, Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 60"W, Gray

This solid, rugged workbench stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4" thickness and has laminated edges. The top is finished with a penetrating mineral oil for a durable high quality appearance. The adjustable height bench stringer comes with mounting hardware to assemble legs to the bench top. The legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The bench stringer comes with mounting hardware to assemble legs to the bench top. Its legs are finished with scratch-resistant gray powder coat. The workbench height adjusts at 1-1/2" increments.

Weights & Dimensions

  • Depth 36 in
  • Width 60 in
  • Top Thickness 1-3/4 in
  • Weight Capacity 2,000 lbs
  • Height 30-7/8 to 36-7/8 in
  • Leg Height 29-1/8 to 35-1/8 in

Product Details

  • Leg Type Adjustable
  • Number of Drawers 1
  • Assembly Required Yes
  • Edge Type Square
  • Type Stationary
  • Top Material Maple Butcher Block
  • Brand Global Industrial
  • Leg Style C-Channel Leg
  • Material Steel
  • Style Bench with Drawer
  • Manufacturers Part Number 318697
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 60"W x 36"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 60"W x 36"D, Gray

Item #: WB318697

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 60"W x 36"D, Gray
    Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 60"W x 36"D, Gray
    Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 60"W x 36"D, Gray
    Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 60"W x 36"D, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant