STEEL BENCH TOP 12-gauge Steel bench top won't crack or buckle. Heavy-duty flanged construction.
Model # :WB185721BK
Global Industrial Workbench Top, 60"W x 36"D x 1-1/2" Thick, Steel Square Edge, 12 Ga., Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 80 lbs |
| Thickness | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 185721BK |
| Accessory Type | Bench Top |
| Brand | Global Industrial |
Related Products
60"W x 30"D Adjustable Height Workbench C-Channel Leg - ESD Plastic Square Edge - Gray Protects equipment from harmful static. Conductive white plastic 1-1/4" thick top. Ideal when static electricity control is required. Prevents damage to sensitive electronic circuitry during assembly. Properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. Dissipates 5000 volt static charge in .01 seconds with surface resistance of 10 10 Ohms. Cleans easily with soap and water. Static dissipation complies with MIL-B81705B ...
Global Industrial's workbench with 1-1/2" shop top provides a smooth, extra-strong, non-conductive work surface. Its durable tempered hardboard is bonded to a particleboard core built to withstand rugged treatment. The smooth hardwood edges resist moisture and won't warp or splinter. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Its legs are finished with scratch-resistant gray powder coat. The bench stringer ...
BenchPro™ Kennedy series workbench with stainless steel top is the perfect work surface for any application. The durable 1-1/4" thick stainless-steel top. The powder-coat paint finish is corrosion resistant for years of life. This workbench is made of heavy-duty steel and has a Max. Weight capacity of 1,200 lb. 25-Year unconditional warranty. Features: 1,200 lb. Capacity (Strong Cold Rolled Steel) with 5" Polyurethane swivel locking casters Quick assembly Grade 304 stainless steel 18-gauge with #4 Brushed finish The Top is Reinforced with 1-1/8" Solid Particle Board for Strength
BenchPro™ Kennedy series workbench with stainless steel top is the perfect work surface for any application. The durable 1-1/4" thick stainless-steel top. The powder-coat paint finish is corrosion resistant for years of life. This workbench is made of heavy-duty strong cold rolled steel and has a Max. Weight capacity of 6,600 lb. 25-Year unconditional warranty. Features: Assemble in Less Than One Minute Grade 304 stainless steel 18-gauge with #4 Brushed finish The Top is Reinforced with 1-1/8" Solid Particle Board for Strength
The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The legs is made of steel and allow height adjustment from 29" to 35"H in 1-1/2" increments. It is finished with scratch-resistant black powder coat. The top is pre-drilled to allow easy attachment to workbenches. The base plate comes with 5/16" diameter hole for floor anchoring. This leg does not include hardware for bench top mounting. A bench stringer is needed to ...