Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB606929

Global Industrial™ Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30"

Product Description
This Complete Industrial Adjustable Height Workbench is made of all-welded steel for long lasting durability and strength. Open leg workbench features 3" wide 13 gauge channel formed steel legs with adjustable height from 57-1/2 to 62-1/2" high on 1" increments. Features a 15" deep shelf below bench top for convenient storage. 1-1/2" thick top with side to side steel reinforcement and 3,000 lb. capacity provides strong, sturdy work surface. Bench top constructed of Plastic Laminate with standard Square Edge.

Complete Workbench Includes:

  • 28" Steel Pegboard Riser
  • Power Strip
  • Steel Drawer
  • Lower Shelf
  • 30 Piece Pegboard Hook Set
PRICE
$599.00

1
1
Backordered, expected around 01/09/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height57-1/2 - 62-1/2 in
Weight Capacity3000 lbs
Weight171 lbs
Nominal Height58 - 63 in

Product Details

Assembly RequiredYes
PowerYes
TypeDeluxe Production Workbench
ColorBlue
Number of Drawers1
Adjustment TypeBolted Leg
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleC-Channel Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number606929
Top MaterialPlastic Laminate
BrandGlobal Industrial