Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB607945A

Global Industrial™ Mobile Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D

Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Mobile design & purpose-built for packing

This mobile packing workbench has 1-3/4" thick maple top with a radius safety edge supported by heavy-duty 2" square 14 ga steel tubular legs. The 36"H bench top withstands 2000 lbs capacity. The maple butcher-block bench top is kiln dried, electronically glued, cured and sanded smooth. Finished with a penetrating mineral oil protectant, it's built to last. The workbench has 4 phenolic swivel casters with brakes.

Customize your packing workbench by adding the packing riser, lower packing shelf, or stackable drawers.

PRICE
$689.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height36 in
Weight Capacity4000 lbs
Top Thickness1-3/4 in
Nominal Height36 in

Product Details

Assembly RequiredYes
PowerNo
TypePacking Table
ColorBlue
Top Color FamilyBrown
Casters5" Locking Phenolic
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryMobile
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Leg TypeFixed
Manufacturers Part Number607945A
Top MaterialMaple Butcher Block
BrandGlobal Industrial