x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D

Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D

Item #: WB607945

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Plastic Laminate
  • Maple Butcher Block
  • ESD Laminate

Maple Butcher Block

Frequently Purchased Together

  • Global Industrial™ Riser Kit w/ Dividers Shelves & LED Light Kit, 60"W, Blue

    $466.95

  • Global Industrial™ Steel Lower Shelf, 60"W x 25"D, Blue

    $179.95

  • Global Industrial™ 10-30" Flat Panel Vesa LCD Monitor Arm, 16-3/8"W, Black

    $110.95

Price: $574.00

$95.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

This packing workbench has 1-3/4" thick maple top with a radius safety edge supported by heavy-duty 2" square 14 ga steel tubular legs that adjust from 28 - 34"H at 2" increments and are tested to 5000 lbs capacity. The maple butcher-block bench top is kiln dried, electronically glued, cured and sanded smooth. Finished with a penetrating mineral oil protectant, it's built to last. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring.

Customize your packing workbench by adding the packing riser, lower packing shelf, standard lower shelf or the stackable drawers.

Product Details

  • Leg Type Adjustable
  • Assembly Required Yes
  • Edge Type Safety
  • Type Configurable Workbench
  • Top Material Maple Butcher Block
  • Package Quantity 1
  • Brand Global Industrial
  • Leg Style Square Tubular Leg
  • Material Steel
  • Manufacturers Part Number 607945
  • Top Color Family Maple
  • Color Family Blue

Weights & Dimensions

  • Depth 30 in
  • Width 60 in
  • Top Thickness 1-3/4 in
  • Weight Capacity 5000 lbs
  • Height 28 to 34 in
  • Weight 132 lbs
  • 1-3/4" thick top with a safety edge features kiln-dried hardwood that is electronically cured for a sanded smooth finish.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D

Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D

Item #: WB607945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Global Industrial™ Packing Workbench, Maple Butcher Block Safety Edge, 60"W x 30"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant